P2BE 115-TRB-STH
Description
P2BE 115-TRB-STH TAPERED RLR BRG UNIT
Part # P2BE 115-TRB-STH
BDI # 26954584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.15
P2BE 200-TRB-STH
Description
P2BE 200-TRB-STH TAPERED RLR BRG UNIT
Part # P2BE 200-TRB-STH
BDI # 26953281
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.15
SUCSP210-32-IP69K/F
Description
SUCSP210-32-IP69K/F PILLOW BLOCK BEARING ; 2IN BORE SS LOCKING
Part # SUCSP210-32-IP69K/F
BDI # 27640895
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.15