02BCP500MGRLAB
Description
02BCP500MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 500MM POR
Part # 02BCP500MGRLAB
BDI # 24714994
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
226
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
572
02BCP500MEXLAB
Description
02BCP500MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 500MM POR
Part # 02BCP500MEXLAB
BDI # 24714992
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
226
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
572