02BCP560MEXLAB
Description
02BCP560MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 560MM POR
Part # 02BCP560MEXLAB
BDI # 24715000
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
233
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
616
02BCP560MGRLAB
Description
02BCP560MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 560MM POR
Part # 02BCP560MGRLAB
BDI # 24715002
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
233
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
616