02BCP600MEXLAB
Description
02BCP600MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 600MM POR
Part # 02BCP600MEXLAB
BDI # 24715004
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
214
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
39.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
673
02BCP600MGRLAB
Description
02BCP600MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 600MM POR
Part # 02BCP600MGRLAB
BDI # 24715006
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
214
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
39.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
673