Page 1 of 422

Next

Compare
UELP215-215D1

COMPARE

UELP215-215D1

Description
UELP215-215D1 PILLOW BLOCK BEARING

NTN

Part # UELP215-215D1

BDI # 1235473

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92
Other Features: Single Row | Light Duty
Global Part Number GPN: 514400
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP2.15/16

COMPARE

NP2.15/16

Description
NP2.15/16 PILLOW BLOCK MOUNTED UNIT ; 2-15/16" ID 82.6MM 275MM OAL X 164MM OAH

RHP BEARING

Part # NP2.15/16

BDI # 1192113

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.775
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : In stock
Loading Price
QTY
P2B-S2-300RE

COMPARE

P2B-S2-300RE

Description
P2B-S2-300RE PILLOW BLOCK BEARING

DODGE

Part # 070309

BDI # 247101

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521524
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-IP-211R

COMPARE

P2B-IP-211R

Description
P2B-IP-211R PILLOW BLOCK BEARING

DODGE

Part # 069417

BDI # 246493

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522163
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-IP-212R

COMPARE

P2B-IP-212R

Description
P2B-IP-212R PILLOW BLOCK BEARING

DODGE

Part # 069418

BDI # 246494

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522160
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY