P2B-SCU-75M-NL

COMPARE

P2B-SCU-75M-NL

Description
P2B-SCU-75M-NL; 141052 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 141052

BDI # 22269273

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 59.207
Other Features: Single Row | Normal Duty | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.6

Price Inventory : Available to order
Request A Price QTY
NA8AH7-50M-LK

COMPARE

NA8AH7-50M-LK

Description
NA8AH7-50M-LK HANGER BEARING ; 90MM OD

EDT CORP

Part # NA8AH7-50M-LK

BDI # 22529618

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 56.642
Other Features: Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Double Lock Collar Sleeve
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114.3
Base to Center Height - Millimeter: 82.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Request A Price QTY