Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
TC1220/0-5-HLA
Description
TC1220/0-5-HLA THRUST NEEDLE ROLLER ASSY ; NON-RETURNABLE 3/4" BORE 1 1-1/4" OD
Part # TC1220/0-5-HLA
BDI # 18317970
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D25-HLG
Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE
Part # AKL.D25-HLG
BDI # 19264530
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
3.74
Bore 2 - Millimeter:
95.199
Height - Inch:
0.984
Bore 2 - Inch:
3.748
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
NKIA5901-XL
Description
NKIA5901-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 16MM ID X 24MM OD
Part # NKIA5901-XL
BDI # 18315511
Features
Height - Millimeter:
16
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel