29326EJ
Description
29326EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29326EJ
BDI # 20352859
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
165.608
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29328EJ
Description
29328EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29328EJ
BDI # 20352861
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177.038
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29330EJ
Description
29330EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29330EJ
BDI # 20352863
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
190
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29332EJ
Description
29332EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29332EJ
BDI # 20352865
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
202.946
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29334EJ
Description
29334EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29334EJ
BDI # 20352867
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
214.884
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel