Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.063
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
22
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80.188
Height - Inch:
0.866
Bore 2 - Inch:
3.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
AKL.911
Description
AKL.911 THRUST BALL BEARING ; NON-RETURNABLE 55MM ID X 88MM OD
Part # AKL.911
BDI # 18318331
Features
Height - Millimeter:
24.5
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55.194
Height - Inch:
0.965
Bore 2 - Inch:
2.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
AKL.W1-1/4
Description
AKL.W1-1/4 THRUST BALL BEARING ; NON-RETURNABLE 1-1/4" 1 1-1/4"
Part # AKL.W1-1/4
BDI # 18315029
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.719
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel