29438EJ
Description
29438EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29438EJ
BDI # 20352925
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29434 E
Description
29434 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 170MMB 1 340MMOD 103MM HT
Part # 29434 E
BDI # 1418299
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel