81216-TV-P5
Description
81216-TV-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81216-TV-P5
BDI # 15041370
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81207L1P5
Description
81207L1P5 CYLINDRICAL ROLLER BEARING ; THRUST 35MM ID 62MM OD
Part # 81207L1P5
BDI # 1213657
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
12
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.472
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row
Cage Material:
Steel
ARN3570P5
Description
ARN3570P5 NEEDLE ROLLER BEARING ; NON RETURNABLE W/DOUBLE-DIRECTION THRUST
Part # ARN3570P5
BDI # 1214599
Features
Height - Millimeter:
54
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ARN4090P5
Description
ARN4090P5 NEEDLE ROLLER BEARING ; NON RETURNABLE W/DOUBLE-DIRECTION THRUST
Part # ARN4090P5
BDI # 1214602
Features
Height - Millimeter:
75
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.953
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel