TC3244
Description
TC3244 THRUST NEEDLE ROLLER ASSY ; NON-RETURNABLE 2" BORE 1 2-3/4" OD
Part # TC3244/0-5-HLA
BDI # 1178192
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel