29476M
Description
29476M SPHERICAL ROLLER THRUST BRG ; 380MM BOREX670MM ODX175MM W
Part # 29476M
BDI # 1185358
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29252M
Description
29252M SPHERICAL ROLLER THRUST BRG ; 260MM BOREX360MM ODX60MM W
Part # 29252M
BDI # 1185298
Features
Height - Millimeter:
60
Bore 1 - Inch:
10.236
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29488M
Description
29488M SPHERICAL ROLLER THRUST BRG ; 440MM BOREX780MM ODX206MM W
Part # 29488M
BDI # 20400710
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29452M
Description
29452M SPHERICAL ROLLER THRUST BRG ; 260MM BOREX480MM ODX132MM W
Part # 29452M
BDI # 1185353
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29472M
Description
29472M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX640MM ODX170MM W
Part # 29472M
BDI # 1185357
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing