Page 1 of 20

Next

Compare
29326M

COMPARE

29326M

Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W

NSK

Part # 29326M

BDI # 1185309

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 203.505
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : In stock
Loading Price
QTY
29326RN FY

COMPARE

29326RN FY

Description
29326RN FY

KOYO

Part # 29326RN FY

BDI # 553409

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 171
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
89326-M

COMPARE

89326-M

Description
89326-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 89326-M

BDI # 1172261

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 134
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
89426-M

COMPARE

89426-M

Description
89426-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 89426-M

BDI # 1172272

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 134
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
AXK130170

COMPARE

AXK130170

Description
AXK130170 ; NRB THRUST BEARING ASSY, HEAVY DUTY

KOYO

Part # AXK130170

BDI # 1407383

Features

Height - Millimeter: 5
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 130
Height - Inch: 0.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: High Carbon Chrome Steel Rolling Element Material | 829 N Static Load Rating | 132 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY