Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK 3552
Description
AXK 3552 NEEDLE RLR THRUST BEARING ; NON-RETURNABLE 35MM ID 52MM OD
Part # AXK 3552
BDI # 1422442
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
51107
Description
51107 THRUST BALL BEARING ; 35MM BORE 1 37MM BORE 2 52MM OD
Part # 51107
BDI # 1420525
Features
Height - Millimeter:
12
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.472
Bore 2 - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
5.25
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.207
Bore 2 - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
89307-TV
Description
89307-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89307-TV
BDI # 1172247
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide