Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.126
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.B17-HLG
Description
AKL.B17-HLG THRUST BALL BEARING ; 38.2MM X 65.89MM
Part # AKL.B17
BDI # 19264371
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.75
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
TRB-2435
Description
TRB-2435 THRUST WASHER ; 1-1/2" BORE 1 2-3/16" OD 1/16" HGT
Part # TRB-2435
BDI # 1088796
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.063
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2435
Description
TRA-2435 THRUST WASHER ; 1-1/2" BORE 1 2-3/16" 0.032" 10/PAK
Part # TRA-2435
BDI # 1407973
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.032
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row
Cage Material:
Steel