Page 1 of 7

Next

Compare
51164 M

COMPARE

51164 M

Description
51164 M THRUST BALL BEARING

SKF

Part # 51164 M

BDI # 1417647

Features

Height - Millimeter: 63
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 324
Height - Inch: 2.48
Bore 2 - Inch: 12.756

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Request A Price QTY
29364EJ

COMPARE

29364EJ

Description
29364EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD

TIMKEN

Part # 29364EJ

BDI # 20352881

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Request A Price QTY
29364 E

COMPARE

29364 E

Description
29364 E SPHER ROLLER THRUST BRG ; 320MM BORE 1 500MM OD 109MM HGT

SKF

Part # 29364 E

BDI # 1265338

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 11,100.89 / each QTY
29264

COMPARE

29264

Description
29264 SPHER ROLLER THRUST BRG

SKF

Part # 29264

BDI # 1249427

Features

Height - Millimeter: 73
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 372
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Request A Price QTY
81164 M

COMPARE

81164 M

Description
81164 M CYLINDRICAL ROLLER BEARING

SKF

Part # 81164 M

BDI # 1263079

Features

Height - Millimeter: 63
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 324
Height - Inch: 2.48
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Request A Price QTY