51213
Description
51213 THRUST BALL BEARING ; 65MM BORE 1 67MM BORE 2 100MM OD
Part # 51213
BDI # 1419011
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
67
Height - Inch:
1.063
Bore 2 - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row
Cage Material:
Steel
29413
Description
29413 SPHERICAL ROLLER THRUST BEARING ; 65MMX140MMX45MM
Part # 29413
BDI # 1201123
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
96
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
K89313-TV/0-8
Description
K89313-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K89313-TV/0-8
BDI # 1174437
Features
Height - Millimeter:
9
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
65
Height - Inch:
0.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89413-TV
Description
89413-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89413-TV
BDI # 1172265
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
68
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
5.25
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
65
Height - Inch:
0.207
Bore 2 - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No