51228
Description
51228 THRUST BALL BEARING ; 140MM BOREX200MM ODX46MM W 3 PIECE
Part # 51228
BDI # 1183189
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29328 E
Description
29328 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 140MMB 1 240MMOD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29328E
Description
29328E SPHERICAL ROLLER THRUST BEARING ; 140MM BOREX240MM ODX60MM W
Part # 29328E
BDI # 1185310
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29428
Description
29428 SPHERICAL ROLLER THRUST BEARING ; 140MMX280MMX85MM
Part # 29428
BDI # 1201143
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
199
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
183
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Electric Motor Quality Bearing | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass