T7519-902A1
Description
T7519-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T7519-902A1
BDI # 1374031
Features
Height - Millimeter:
74.219
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
190
Height - Inch:
2.922
Bore 2 - Inch:
7.48
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29338EJ
Description
29338EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29338EJ
BDI # 20352869
Features
Height - Millimeter:
78
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
243.586
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29438EJW18W66
Description
29438EJW18W66 THRUST SPH RLR BRG ASSY ; NON-RETURNABLE 190MM BORE
Part # 29438EJW18W66
BDI # 21942192
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29438EJ
Description
29438EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29438EJ
BDI # 20352925
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29438EJW18W66 PAIR
Description
29438EJW18W66 PAIR THRUST SPH RLR BRG ; STEEL CAGE 24OD
Part # 29438EJW18W66 PAIR
BDI # 1330204
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel