Features
Height - Millimeter:
58.7
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
173
Height - Inch:
2.311
Bore 2 - Inch:
6.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
Features
Height - Millimeter:
83.7
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
154
Height - Inch:
3.295
Bore 2 - Inch:
6.063
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
29234-E1-MB
Description
29234-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE 170MM ID X 240MM OD
Part # 29234-E1-MB
BDI # 1143292
Features
Height - Millimeter:
42
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
201
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29328-E1-XL
Description
29328-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 140MM X 240MM X 60MM
Part # 29328-E1-XL
BDI # 1143339
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29330-E1-XL
Description
29330-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29330-E1-XL
BDI # 1143340
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
190
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel