AKL.GT17
Description
AKL.GT17 THRUST BALL BEARING ; NON-RETURNABLE 1-1/2" 1 1-17/32"
Part # AKL.GT17
BDI # 1173756
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
NKIB5905-XL
Description
NKIB5905-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 25MM BORE 1 42MM OD
Part # NKIB5905-XL
BDI # 1411967
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.2009-TV-HLG
Description
AKL.2009-TV-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.2009-TV-HLG
BDI # 1171858
Features
Height - Millimeter:
11.125
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.438
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Deep Groove | Light or Medium Cross Section | Grooved Race | Separable
Cage Material:
Polyamide
AKL.D25-HLG
Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE
Part # AKL.D25-HLG
BDI # 19264530
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Other Features:
Single Row
Cage Material:
Steel
NKIA5902-XL
Description
NKIA5902-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIA5902-XL
BDI # 1411963
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel