T94-904A1
Description
T94-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T94-904A1
BDI # 1374072
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.947
Bore 2 - Millimeter:
24.054
Height - Inch:
0.594
Bore 2 - Inch:
0.947
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T94W-904A4
Description
T94W-904A4 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T94W-904A4
BDI # 1374073
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.947
Bore 2 - Millimeter:
24.054
Height - Inch:
0.594
Bore 2 - Inch:
0.947
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T92-904A1
Description
T92-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T92-904A1
BDI # 1374071
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
0.938
Bore 2 - Millimeter:
24.054
Height - Inch:
0.531
Bore 2 - Inch:
0.947
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T88W-904A3
Description
T88W-904A3 THRUST TAPERED RLR BEARING ; 0.885" BORE 1 1-57/64" OD 19/32" HGT
Part # T88W-904A3
BDI # 1374050
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.885
Bore 2 - Millimeter:
22.479
Height - Inch:
0.594
Bore 2 - Inch:
0.885
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T76-904A1
Description
T76-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 17/32" HGT
Part # T76-904A1
BDI # 1374033
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
0.76
Bore 2 - Millimeter:
19.304
Height - Inch:
0.531
Bore 2 - Inch:
0.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No