29428EJ
Description
29428EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29428EJ
BDI # 20352913
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
194.564
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29328EJ
Description
29328EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29328EJ
BDI # 20352861
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177.038
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
336.55
Bore 1 - Inch:
5.5
Height - Inch:
13.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
336.55
Bore 1 - Inch:
5.5
Height - Inch:
13.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
127
Bore 1 - Inch:
5.5
Bore 2 - Millimeter:
139.7
Height - Inch:
5
Bore 2 - Inch:
5.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No