51130-MP
Description
51130-MP THRUST BALL BEARING ; 150MM X 190MM X 31MM SINGLE DIRECTION
Part # 51130-MP
BDI # 1410890
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
214
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
194
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
51130
Description
51130 THRUST BALL BEARING ; 150MM BOREX190MM ODX31MM W 3 PIECE
Part # 51130
BDI # 1183167
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
97
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
173
Height - Inch:
3.819
Bore 2 - Inch:
6.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Double Row | With Flat Seat
Cage Material:
Brass