Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
29334EJ
Description
29334EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29334EJ
BDI # 20352867
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
214.884
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T611-902A1
Description
T611-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE 6" BORE 2-3/4" HGT
Part # T611-902A1
BDI # 1373975
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T611F-902A2
Description
T611F-902A2 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T611F-902A2
BDI # 1373976
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No