294/630 EM
Description
294 /630 EM SPHR ROLLER THRUST BRG ; 420MM LSB
Part # 294/630 EM
BDI # 1249461
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/630EM
Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 294/630EM
BDI # 20054047
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
292/630-E1-MB
Description
292/630-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/630-E1-MB
BDI # 21854884
Features
Height - Millimeter:
132
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
723
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/630-E1-XL-MB
Description
294/630-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 294/630-E1-XL-MB
BDI # 20618150
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
YRTC650-XL
Description
YRTC650-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 650MM X 870MM X 122MM
Part # YRTC650-XL
BDI # 24862214
Features
Height - Millimeter:
122
Bore 1 - Inch:
25.591
Bore 2 - Millimeter:
650
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel