T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T301W-904A3
Description
T301W-904A3 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301W-904A3
BDI # 1425600
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302-904A2
Description
T302-904A2 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302-904A2
BDI # 1373769
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
30TP106
Description
30TP106 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 3IN ID X 6IN OD
Part # 30TP106
BDI # 1336563
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.775
Height - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T301-904A2
Description
T301-904A2 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301-904A2
BDI # 1373768
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No