29320EJ
Description
29320EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29320EJ
BDI # 20352853
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
152.3
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29420EJ
Description
29420EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29420EJ
BDI # 20352903
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T387-904B4
Description
T387-904B4 THRUST TAPERED RLR BEARING ; 3-7/8" BORE 1 5" OD 49/64" HGT
Part # T387-904B4
BDI # 1373787
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
3.875
Bore 2 - Millimeter:
98.425
Height - Inch:
0.765
Bore 2 - Inch:
3.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No