Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T411-902A4
Description
T411-902A4 THRUST TAPERED RLR BEARING ; 4" BORE 1 8-1/2" OD 1-13/16" HGT
Part # T411-902A4
BDI # 1373797
Features
Height - Millimeter:
46.05
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.813
Bore 2 - Inch:
4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AR.RT734
Description
AR.RT734 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT734
BDI # 1177320
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
40TP115
Description
40TP115 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 4IN ID X 8IN OD
Part # 40TP115
BDI # 1341993
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T411-903A2
Description
T411-903A2 THRUST TAPERED RLR BEARING ; 4" BORE 8-1/2" OD 1-13/16" HGT
Part # T411-903A2
BDI # 1373798
Features
Height - Millimeter:
46.05
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.813
Bore 2 - Inch:
4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No