AXS1220
Description
AXS1220 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Part # AXS1220
BDI # 24584594
Features
Height - Millimeter:
3
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.2901-HLG
Description
AKL.2901-HLG DEEP GROVE BALL BEARING ; 12MM ID X 28MM OD
Part # 2901-HLG
BDI # 1171888
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12.192
Height - Inch:
0.472
Bore 2 - Inch:
0.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
51201
Description
51201 THRUST BALL BEARING ; SINGLE ROW 12MM ID 28MM OD 11MM W
Part # 51201
BDI # 1413425
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
14
Height - Inch:
0.433
Bore 2 - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.108
Bore 2 - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51101
Description
51101 THRUST BALL BEARING ; 12MM BOREX26MM ODX9MM W 3 PIECE
Part # 51101
BDI # 1183155
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
13
Height - Inch:
0.354
Bore 2 - Inch:
0.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel