Features
Height - Millimeter:
4
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5.2
Height - Inch:
0.157
Bore 2 - Inch:
0.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AXK 0515 TN
Description
AXK 0515 TN NEEDLE ROLLER THRUST BEARING ; 5MM IDX15MM ODX2MM W 10EA/PAK
Part # AXK 0515 TN
BDI # 1422433
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK0515-TV/0-10
Description
AXK0515-TV/0-10 THRUST ROLLER BEARING ; AXIAL 5MM ID X 15MM OD
Part # AXK0515-TV/0-10
BDI # 1411454
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.039
Bore 2 - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
F5-11
Description
F5-11 THRUST BALL BEARING ; NON RETURNABLE MINIATURE FLAT RACEWAY
Part # F5-11
BDI # 199071
Features
Height - Millimeter:
4.5
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.177
Bore 2 - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Other Features:
Single Row | Miniature | Flat Race
Cage Material:
Steel