AR.RT626
Description
AR.RT626 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 3-1/2" BORE 1 5-7/32" OD
Part # AR.RT626
BDI # 1177315
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
88.9
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.218
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.GT44-HLG
Description
AKL.GT44-HLG PALIER DE BUTEE A BILLES ; 88.9MM X 132.563MM
Part # AKL.GT44-HLG
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Height - Millimeter:
0
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
91.288
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.469
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AKL.D42
Description
AKL.D42 THRUST BALL BEARING ; NON-RETURNABLE 88.9MM 132.563MM BORE
Part # AKL.D42
BDI # 1172719
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row
Cage Material:
Steel
AKL.XW3-1/2-HLG
Description
AKL.XW3-1/2-HLG PALIER DE BUTEE A BILLES ; 88.9MM X 117.48MM
Part # AKL.XW3-1/2-HLG
BDI # 1178865
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
88.9
Height - Inch:
0.75
Bore 2 - Inch:
3.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel