MCYRD 20 52

COMPARE

MCYRD 20 52

Description
MCYRD 20 52 ; SMCF SMCYR SERIES

MCGILL

Part # 3620070522

BDI # 345294

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN: 21379

Price Inventory : Available to order
Loading Price
QTY
F4B-SCMAH-103-HT;144271

COMPARE

F4B-SCMAH-103-HT;144271

Description
F4B-SCMAH-103-HT FLANGE BLOCK BEARING, SC/SMC MOUNTED BALL BEARING (SMARTCATALOG)

DODGE

Part # 144271

BDI # 27293921

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty | Wide Inner Race | Air Handling | High Temperature Range Up to 400 Degree F
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY