Page 1 of 19

Next

Compare
NUP240-E-M1

COMPARE

NUP240-E-M1

Description
NUP240-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NUP240-E-M1

BDI # 1165280

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 449414
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU244-E-M1A-C3

COMPARE

NU244-E-M1A-C3

Description
NU244-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU244-E-M1A-C3

BDI # 1164359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 565776
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP240-E-M1-C3

COMPARE

NUP240-E-M1-C3

Description
NUP240-E-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NUP240-E-M1-C3

BDI # 1165281

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 449415
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1040-XL-M1A-C3

COMPARE

NU1040-XL-M1A-C3

Description
NU1040-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 200MM ID X 310MM OD

FAG

Part # NU1040-XL-M1A-C3

BDI # 1163217

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2240-E-M1-C3

COMPARE

NU2240-E-M1-C3

Description
NU2240-E-M1-C3 CYLINDRICAL ROLLER BRG ; SINGLE ROW

FAG

Part # NU2240-E-M1-C3

BDI # 1163957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 448902
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY