NU2340-EX-TB-M1-C3
Description
NU2340-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2340-EX-TB-M1-C3
BDI # 19411083
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP240-E-M1
Description
NUP240-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NUP240-E-M1
BDI # 1165280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
449414
Number of Rows of Rollers:
Single Row
NUP240-E-M1-C3
Description
NUP240-E-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NUP240-E-M1-C3
BDI # 1165281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
449415
Number of Rows of Rollers:
Single Row
61848-HLU
Description
61848-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61848-HLU
BDI # 24584210
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6348-M-C3
Description
6348-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6348-M-C3
BDI # 1151396
Features
Enclosure:
Open
Outer Race Width - Millimeter:
95
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No