UEFT207-23
Description
UEFT207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # UEFT207-23
BDI # 120155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
532926
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
UCFB207-23
Description
UCFB207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 0" BOLT CIRCLE 3 HOLE
Part # UCFB207-23
BDI # 108674
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533235
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCP212-39
Description
UCP212-39 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # UCP212-39
BDI # 114706
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
524178
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2