VF2S-112M
Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT
Part # 767352
BDI # 311551
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550154
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
VPS-108
Description
VPS-108 PILLOW BLOCK BEARING UNIT ; 1/2" BORE 1-3/16" BASE-CTR HGT
Part # 767675
BDI # 310910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19936
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2S-219
Description
VF2S-219 FLANGE BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 BOLT
Part # 767445
BDI # 311041
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
550123
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
VER-219
Description
VER-219 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID
Part # 765250
BDI # 312865
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw