VF2S-119M
Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT
Part # 767590
BDI # 311558
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13196
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23500
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
FBE920X 2 7/16
Description
FBE920X 2 7/16 FLANGE BEARING UNIT ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # 730028
BDI # 310603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22135
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
FBE920X2
Description
FBE920X2 FLANGE BEARING UNIT ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 730026
BDI # 310608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22130
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
FBE920X3
Description
FBE920X3 FLANGE BEARING UNIT ; 3" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # 730032
BDI # 310609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22136
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215