6306-2RSR-L038-C3
Description
6306-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6306-2RSR-L038-C3
BDI # 1411130
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2Z-L038-C3
Description
6306-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NJ208-E-XL-TVP2-C3
Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM
Part # NJ208-E-XL-TVP2-C3
BDI # 1161949
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448067
Number of Rows of Rollers:
Single Row
6209-2RSR-L038
Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32018-X-XL
Description
32018-X-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 90MM X 140MM
Part # 32018-X-XL
BDI # 20618228
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
90
Bore - Inch:
3.543
Precision Class:
Standard
Basic Number:
32018