6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3205-BD-XL-2HRS
Description
3205-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM
Part # 3205-BD-XL-2HRS
BDI # 19409153
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6206-2Z-N-L038
Description
6206-2Z-N-L038 DEEP GROOVE BALL BEARING ; SGL ROW 30MM ID 62MM OD 16MM WD
Part # 6206-2Z-N-L038
BDI # 1149598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | With Snap Ring Groove | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-N-L038
Description
6207-2RSR-N-L038 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-N-L038
BDI # 1149652
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | With Snap Ring Groove | Polyrex Em Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No