F3U216N
Description
F3U216N FLANGED BLOCK BALL BEARING ; 1" BORE 4" BOLT CIRCLE 4-HOLE
Part # 2002660
BDI # 575555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.53
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244621
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
KFXSS2E20DC
Description
KFXSS2E20DC FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 2026896
BDI # 576262
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Black Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
556571
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
KFS2E20DC
Description
KFS2E20DC POLYAMIDE FL BLOCK BALL BRG ; 1-1/4" SHAFT DIA
Part # 2011050
BDI # 574872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Black Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
244730
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
PELB6839FR
Description
PELB6839FR PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 2024191
BDI # 573767
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
517250
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
FX3U220N
Description
FX3U220N FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 2002470
BDI # 576079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556224
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130