UCF206-103D1
Description
UCF206-103D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCF206-103D1
BDI # 1232401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552760
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
UCF205-100D1
Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
UCP207-107D1
Description
UCP207-107D1 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HT
Part # UCP207-107D1
BDI # 1233999
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
514612
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCFL208-108D1
Description
UCFL208-108D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL208-108D1
BDI # 1233295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553864
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
ASFD204-012
Description
ASFD204-012 FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 2 HOLE
Part # ASFD204-012
BDI # 1214747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554143
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71