Page 1 of 3

Next

Compare
6005LLU

COMPARE

6005LLU

Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED

NTN

Part # 6005LLU

BDI # 1204622

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265583
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6206LLBC3/EM

COMPARE

6206LLBC3/EM

Description
6206LLBC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED

NTN

Part # 6206LLBC3/EM

BDI # 1206551

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 398
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
4T-A2047

COMPARE

4T-A2047

Description
4T-A2047 TAPERED RLR BRG CONE ; 0.4719"X0.4246"

NTN

Part # A2047

BDI # 17142710

Features

Component: Cone
Width - Millimeter: 10.795
Inch - Metric: Inch
Bore - Millimeter: 11.989
Bore - Inch: 0.472

Global Part Number GPN: 644438
Precision Class: Standard
Width - Inch: 0.425
Basic Number: A2047

Price Inventory : In stock
Loading Price
QTY
ASS204-012NR

COMPARE

ASS204-012NR

Description
ASS204-012NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID

NTN

Part # ASS204-012NR

BDI # 1214845

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 25
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ASFD204

COMPARE

ASFD204

Description
ASFD204 FLANGED BLOCK BEARING ; CAST IRON

NTN

Part # ASFD204

BDI # 1214746

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 25
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Narrow Inner Race

Global Part Number GPN: 554144
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 71

Price Inventory : Available to order
Loading Price
QTY