ZAFS6207
Description
ZAFS6207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 7572116
BDI # 18147085
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.562
Other Features:
Double Row
Global Part Number GPN:
502298
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZAF6207
Description
ZAF6207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 7572103
BDI # 18147446
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.562
Other Features:
Double Row
Global Part Number GPN:
502289
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZT102308
Description
ZT102308 TAKE-UP ROLLER BEARING ; 3-1/2" SHAFT DIA
Part # 7569745
BDI # 18148931
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677777
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZBR2203
Description
ZBR2203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" BORE 5.9" BOLT CIRCLE 4-HOLE
Part # 7553630
BDI # 18147804
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZNT6220024
Description
ZNT6220024 TAKE-UP ROLLER BEARING ; POR PROTECTIVE SCREW
Part # 7569378
BDI # 18148981
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Double Row | Normal Duty | Protected Screw Type | Welded Steel Frame | Clearance Seal | With Set Screw
Global Part Number GPN:
677455
Housing Style:
Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Unit with Frame