MP-31
Description
MP-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 701870
BDI # 351931
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6197
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-31
Description
NP-31 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 700196
BDI # 351798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
6569
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
SF-23
Description
SF-23 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 700448
BDI # 351852
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12082
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw