YA010RR
Description
YA010RR INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # YA010RR
BDI # 1375348
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
GSFTD 3/4
Description
GSFTD 3/4 FLANGE BRG UNIT ; S SERIES SPECIAL 2 BOLT
Part # GSFTD 3/4
BDI # 1356415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Face Mount | With Set Screw
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
VFTD 1/2
Description
VFTD 1/2 FLANGE BRG UNIT ; V SERIES SPECIAL 2 BOLT
Part # VFTD 1/2
BDI # 1374522
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Narrow Inner Race | Face Mount | With Set Screw
Global Part Number GPN:
546834
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
6207RSC3
Description
6207-RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SEALED
Part # 6207-RS-C3
BDI # 1347962
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No