Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
MSF-32
Description
MSF-32 FLANGE BLOCK BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # 701953
BDI # 347737
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12242
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
SF-24C
Description
SF-24C FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # 703434
BDI # 351859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12075
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
NP-16
Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 700180
BDI # 351769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
6421
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563302
Mounting Method:
Set Screw