Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6208NR
Description
6208NR DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW
Part # 6208NR
BDI # 1186477
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5376
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
1308 ETN9
Description
1308 ETN9 SELF ALIGNING BALL BRG ; 40MM BORE 90MM OD 23MM IR WD
Part # 1308 ETN9
BDI # 1418525
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1209 EKTN9
Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9
BDI # 1418606
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)