3208B-2ZTNC3
Description
3208B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3208B-2ZTNC3
BDI # 17757666
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
R10ZZ
Description
R10ZZ DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3306B-2ZTNC3
Description
3306B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3306B-2ZTNC3
BDI # 17757724
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6202ZZC3
Description
6202ZZC3 DEEP GROOVE BALL BRG ; 15MM X35MM X11MM SR 2 MTL SHLD 1-ROW
Part # 6202ZZC3
BDI # 1412868
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5874
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304ZZ
Description
6304ZZ DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304ZZ
BDI # 1412981
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5426
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No